Moen Ellsworth Towel Ring

CSIDN9186

Color Finish

Starting at $20.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Ellsworth
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
IAPMO Listed
No
Material
Die Cast, Zinc

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday