Moen

Ellsworth Wall Mount Toilet Tissue Holder in Brushed Nickel

Part #MDN9108BN  |  Manufacturer Part #DN9108BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Ellsworth

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-41/64 in

Height: 2-1/64 in

IAPMO Listed: No

Length: 8-13/50 in

Material: Die Cast Zinc

Mount Type: Wall

Pivoting: Yes

Projection: 3-41/64 in