Moen

Emi™ 33 in. 18 ga Stainless Steel Sink and Faucet Combination

Part #M21657  |  Manufacturer Part #21657

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features soundshield™ assuring exceptional noise reduction and quiet dependability
  • Includes faucet
  • Includes soap dispenser
  • Flexible hose system that offers secure docking, smooth operation and easy movements
  • Limited lifetime warranty

Documents

Specifications

ADA Compliant: No

CSA Certified: CSA B45.4

Collection: Emi™

IAPMO Listed: Yes

Sink Material: Stainless Steel