Moen Engage™ Hand Shower Showerhead

M26112

Manufacturer Part #: 26112

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Engage™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5-1/2 in
Faucet Material
Metal
Flow Rate
2 gpm
Hand Shower Flow Rate
2.5
Hose Included
Yes
Hose Length
59 in
IAPMO Listed
No
Length
9-1/2 in
Material
Metal
NSF Certified
No
Pause Control
No
Showerhead Function
Multi
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday