Multi Function Hand Shower in Spot Resist Brushed Nickel

You last purchased this on
 
Moen

Engage™ Multi Function Hand Shower in Spot Resist Brushed Nickel

  • Fast #
  • Part #M26112SRN
  • Item #5134003
  • Manufacturer Part #26112SRN
4.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Engage™ Multi Function Hand Shower in Spot Resist Brushed Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Spot Resist Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • The magnetic docking system allows you to easily detach and use as a handheld shower head or effortlessly replace it to dock with the snap of a magnet
  • Click through six optimized spray functions at the push of a button
  • Spot Resist Nickel finish resists fingerprints and water spots for a cleaner looking bath
  • Easy release and return docking using Magnetix system
  • Limited Lifetime Warranty
  • Designed for hassle-free installation
  • Features a kink-free metal hose that extends reach and flexibility
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Engage™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist™ Brushed Nickel
Depth:
6 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
13-63/100 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
5-1/2 in
Hand Shower Flow Rate:
2.5 gpm
Hardware Included:
Yes
Heat Rating:
160 °F
Height:
13-63/100 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
Yes
Maximum Temperature:
160
Origin:
Global
Pause Control:
No
Product Type:
Custom Showering
Shape:
Round
Showerhead Function:
Multi
Style:
Transitional
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.87 lb