Multi Function Full, Concentrated and Combination Showerhead in Brushed Nickel
Envi™ Multi Function Full, Concentrated and Combination Showerhead in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- 4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Brushed nickel finish brings the warm look of stainless to your bath
- Limited lifetime warranty
- Limited lifetime
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- Three-function combination spray for more variety; full spray; concentrated rinse
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- PVD
- Collection:
- Envi™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-31/50 in
- Diameter:
- 4 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Center Size:
- 10 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Height:
- 3-31/50 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 3-1/2 in
- MA Approved -:
- Yes
- Material:
- Brass
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Showerhead
- Shape:
- Round
- Shower Arm Reach:
- 3-1/2 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spout Height:
- 4-1/2 in
- Spout Reach:
- 7-1/2 in
- Spray Type:
- Full, Concentrated, Combination
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 0.68 lb