Multi Function Hand Shower in Polished Chrome
Envi® Multi Function Hand Shower in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 96-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes slide bar
- Features 69" hose length
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Envi®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 4 in
- Faucet Height:
- 30-5/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 30-5/8 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- IAPMO Listed -:
- No
- Length:
- 10 in
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Combination
- Trim Only:
- No
- WaterSense Labeled:
- Yes