Multi Function Hand Shower in Brushed Nickel

You last purchased this on
 
Moen

Envi™ Multi Function Hand Shower in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Envi™ Multi Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #M3863EPBN
  • Item #4199667
  • Manufacturer Part #3863EPBN
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Envi™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
EPA Compliant:
Yes
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Height:
10 in
Hose Included:
Yes
Hose Length:
69 in
IAPMO Listed -:
Yes
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Full, Massage
Style:
Modern
UL Listed:
No
WaterSense Labeled:
Yes