Escutcheon and Gasket Kit for 87427MSRS Single-Handle Kitchen Faucet with Side Spray in Microban Spot Resist Stainless
Escutcheon and Gasket Kit for 87427MSRS Single-Handle Kitchen Faucet with Side Spray in Microban Spot Resist Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 87427MSRS Single Handle Kitchen Faucet with Side Spray
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Faucet Part Type:
- Escutcheon Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 13-1/2 in
- NSF Certified:
- No
- Width:
- 3-1/2 in