Moen Escutcheon Extension

M162

Manufacturer Part #: 162ORB

Color/Finish

Starting at $81.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Coating
Painted
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
13 in
GSA Approved
No
Height
2-37/100 in
IAPMO Listed
No
MA Approved
Yes
NSF Certified
No
Origin
Domestic
Product Type
Escutcheon
Type
Escutcheon
UL Listed
No
WaterSense Labeled
No
Weight
0.4
Width
8-1/2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday