Moen

Escutcheon For Meter Lavatory Polished Chrome

Part #M99457  |  Manufacturer Part #99457

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1 year limited warranty

Specifications

BAA Compliant: Yes

Coating: Electroplated

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 6-13/100 in

Fits Pipe Size: 7/8 in

GSA Approved: No

Height: 31/100 in

Length: 6-1/8 in

MA Approved: Yes

Origin: Domestic

Product Type: Escutcheon

Type: Escutcheon

UL Listed: No

Weight: 0.18

Width: 2-13/100 in