10 in. Replacement Escutcheon in Stainless
10 in. Replacement Escutcheon in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Align™ 5923 Kitchen Faucet
- CSA Certified:
- CSA B125.1
- Coating:
- PVD
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Classic Stainless
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- Length:
- 13-1/2 in
- MA Approved -:
- Yes
- Origin:
- Domestic
- Product Type:
- Aerator
- UL Listed:
- No
- Weight:
- 0.17 lb
- Width:
- 3-1/2 in