Escutcheon Kit Oil Rubbed Bronze
Escutcheon Kit Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 330-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Align™ 5923 Kitchen Faucet
- Coating:
- Painted
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- Height:
- 3-1/2 in
- Length:
- 13-1/2 in
- MA Approved -:
- Yes
- Origin:
- Domestic
- UL Listed:
- No
- Weight:
- 0.17 lb
- Width:
- 3-1/2 in