Moen 3/4 in. Escutcheon in Polished Chrome

M172666

Manufacturer Part #: 172666

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style

SPECIFICATIONS

ADA Compliant
No
Coating
Electroplated
Faucet Part Type
Escutcheon
GSA Approved
No
IAPMO Listed
No
MA Approved
Yes
NSF Certified
No
Origin
Global
Product Type
Escutcheon
Type
Escutcheon
UL Listed
No
WaterSense Labeled
No
Weight
0.3
Width
5-1/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday