Moen

Escutcheon Screw for Single Handle Tub and Shower-Pair in Polished Brass

Part #M99498  |  Manufacturer Part #99498

Color/Finish:
Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polished brass finish is warm and bright for a classic, highly reflective look

Specifications

BAA Compliant: Yes

Coating: PVD

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Faucet Part Type: Screw

GSA Approved: No

MA Approved: Yes

Number of Handles: Single Handle

Origin: Domestic

Product Type: Escutcheon

Type: Escutcheon

UL Listed: No

WaterSense Labeled: No

Weight: 0.03