Moen

Eva® 1 Robe Hook in Polished Chrome

Part #CSIYB2803  |  Manufacturer Part #YB2803CH

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant
  • Pro-fit™ installation system with a built-in level
  • Includes template and mounting hardware
  • Limited lifetime warranty

Specifications

ADA Compliant: No

Collection: Eva®

Depth: 2-9/16 in

Height: 2-7/32 in

IAPMO Listed: No

Installation Type: Wall Mount

Number of Hooks: 1

Projection: 2-9/16 in

Type: MYB2803CH

Width: 3-1/5 in

Frequently Purchased Together

+
+
+