Eva™ 100W 1-Light Medium Base Incandescent Sconce in Oil Rubbed Bronze

Part #MYB2861ORB  |  Item #4742239  |  Manufacturer Part #YB2861ORB

$ 117.12 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Replacement globes available
  • Limited lifetime warranty

Documents

Specifications

Bulb Type: Incandescent

Collection: Eva™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Height: 9-57/100 in

Installation Type: Wall Mount

Length: 6-49/100 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: [Zinc, Glass]

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 4-9/20 in