Eva™ 100W 1-Light Medium Base Incandescent Sconce in Polished Chrome

Part #MYB2861CH  |  Item #4742251  |  Manufacturer Part #YB2861CH

$ 84.23 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Replacement globes available
  • Limited lifetime warranty

Documents

Specifications

Bulb Type: Incandescent

Collection: Eva™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Energy Star Compliant: No

Height: 9-57/100 in

Installation Type: Wall Mount

Length: 6-49/100 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: [Zinc, Glass]

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 4-9/20 in