Moen Eva™ 100W 2-Light Medium Base Bracket

CSIYB2862

Color Finish

Starting at $145.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty
  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Replacement globes available

SPECIFICATIONS

Collection
Eva™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
9-57/100 in
Installation Type
Wall Mount
Length
6-51/100 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Glass, Zinc
Number Of Lights
2
UL Listed
Yes
Volts
120V
Width
13-57/100 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday