Moen

Eva™ 100W 2-Light Medium Base Bracket in Oil Rubbed Bronze

Part #MYB2862ORB  |  Manufacturer Part #YB2862ORB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Replacement globes available
  • Limited lifetime warranty

Documents

Specifications

Collection: Eva™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Height: 9-57/100 in

Installation Type: Wall Mount

Length: 6-51/100 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: Glass, Zinc

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 13-57/100 in