Eva™ 100W 2-Light Medium Bracket Fixture in Polished Chrome

Part #MYB2862CH  |  Item #4742225  |  Manufacturer Part #YB2862CH

$ 143.14 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Replacement globes available
  • Limited lifetime warranty

Documents

Specifications

ADA Compliant: No

Collection: Eva™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Energy Star Compliant: No

Height: 9-57/100 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: Glass, Zinc

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 13-57/100 in