Moen
Eva™ 100W 3-Light Medium Base Bracket in Oil Rubbed Bronze
Part #MYB2863ORB | Item #4742238 | Manufacturer Part #YB2863ORB
Product Details
- Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Replacement globes available
- Limited lifetime warranty
Documents
Specifications
Collection: Eva™
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Energy Star Compliant: No
Height: 9-57/100 in
Installation Type: Wall Mount
Length: 23 in
Light Bulb Base Type: Medium E-26
Lighting Direction: Up/Down Lighting
Lighting Style: Transitional
Material: [Zinc, Glass]
Number Of Lights: 3
Type: MYB2863ORB
UL Listed: Yes
Volts: 120V
Watts: 100
Width: 22-49/50 in