Eva™ Handle Kit in Polished Chrome

Part #M177138  |  Manufacturer Part #177138

Starting at
$ 29.55 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style

Specifications

ADA Compliant: No

Coating: Electroplated

Collection: Eva™

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

MA Approved: Yes

Material: Metal

NSF Certified: No

Origin: Global

Product Type: Handle

UL Listed: No

Weight: 0.48