Pressure Balancing Valve Trim Only in Brushed Nickel

This product has been replaced by

Moen Brushed Nickel Single Handle Single Function Bathtub & Shower Faucet (Trim Only)
Moen One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Manufacturer Part #T2137EPBN
You last purchased this on
 
Moen

Eva™ Pressure Balancing Valve Trim Only in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Brushed Nickel Single Handle Single Function Bathtub & Shower Faucet (Trim Only)
Moen One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Manufacturer Part #T2137EPBN
Moen

Eva™ Pressure Balancing Valve Trim Only in Brushed Nickel

  • Fast #
  • Part #MT2130BN
  • Item #5162656
  • Manufacturer Part #T2130BN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Equipped with the positemp® to help maintain water temperature in the shower
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Eva™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Flow Rate:
1.5 gpm
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Sink Material:
Metal
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No