Eva™ Shower Escutcheon in Brushed Nickel

Part #M178755BN  |  Item #7203418  |  Manufacturer Part #178755BN

$ 88.80 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style

Specifications

ADA Compliant: No

BAA Compliant: Yes

Brand Model Compatibility: T2130 and T2150 Posi-Temp Tub/Shower Trims

Coating: PVD

Collection: Eva™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Escutcheon

GSA Approved: No

IAPMO Listed: No

MA Approved: Yes

NSF Certified: No

Origin: Domestic

UL Listed: No

WaterSense Labeled: No

Weight: 1.47

Width: 12-13/16 in