Eva™ Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

Part #MT2011  |  Manufacturer Part #T2011BN

Starting at
$ 83.43 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Lever handle makes it easy to adjust the water
  • The brass valve (sold separately) directs water flow to multiple showering functions
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: Yes

Brand Model Compatibility: 3372/3375 1/2 in CC Transfer Valve

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Coating: PVD

Collection: Eva™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Height: 5-1/2 in

Faucet Valve Type: Tub & Shower Transfer Valve

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 5-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

MA Approved: Yes

Material: [Brass, Metal]

Number of Handles: Single Handle

Origin: Domestic

Product Type: Faucet

Showerhead Function: Multi

Sink Installation Type: Deck Mount

Trim Only: Yes

UL Listed: No

Valve Body Material: Brass

Valve Type: Tub & Shower Transfer Valve

Weight: 1.29

Width: 5-1/2 in