Eva™ Single Handle Shower Faucet in Brushed Nickel

Part #MT2132NHBN  |  Item #4067304  |  Manufacturer Part #T2132NHBN

$ 99.18 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

Brand Model Compatibility: 2510 Valve

CSA Certified: CSA B125.1

Cartridge Type: 1222

Coating: PVD

Collection: Eva™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 7-1/2 in

Escutcheon Width: 7-1/2 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Valve Type: 1222™ Duralast™ Cartridge

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

MA Approved: Yes

Material: Metal

Number of Handles: Single Handle

Origin: Global

Product Type: Shower Only

Shower Arm Reach: 6 in

Style: Traditional

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No

Weight: 1.81