Moen Eva™ Single Handle Shower Faucet in Polished Chrome

MT62132NH

Manufacturer Part #: T62132NH

Color/Finish

(Pricing is for Polished Chrome)

$48.40

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Lever handle makes it easy to adjust the water
  • Showerhead sold separately

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
Brand Model Compatibility
2510 Valve
CSA Certified
CSA B125.1
Cartridge Type
1222
Coating
Electroplated
Collection
Eva™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Material
Metal
Faucet Valve Type
1222™ Duralast™ Cartridge
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
MA Approved
Yes
Material
Metal
Number of Handles
Single Handle
Origin
Global
Trim Only
Yes
Type
Shower Only
UL Listed
No
Valve Body Material
Brass
WaterSense Labeled
No
Weight
1.81

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday