Moen

Eva™ Single Handle Single Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

Part #MT2133ORB  |  Manufacturer Part #T2133ORB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 3-1/2" diameter spray head
  • 7" tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

Brand Model Compatibility: 62300 and 2500 Series Valves

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Eva™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 3-1/2 in

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Connection: [CC, IPS]

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: 1222™ Duralast™ Cartridge

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Length: 7-13/16 in

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 6 in

Showerhead Flow Rate: 2.5

Showerhead Function: Single

Spray Type: Full Spray

Trim Only: Yes

Tub Spout Reach: 7 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No