Eva™ Single Lever Handle Shower Only in Brushed Nickel

Part #MT2132BN  |  Item #2846469  |  Manufacturer Part #T2132BN

$ 104.09 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 3-1/2" diameter spray head
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

BAA Compliant: Yes

Brand Model Compatibility: 2510 Valve

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Coating: PVD

Collection: Eva™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 7-13/16 in

Diameter: 3-1/2 in

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Connection: CC

Faucet Material: Metal

Faucet Mount: Wall Mount

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 4-1/2 in

MA Approved: Yes

Maximum Pressure: 80 psi

Number of Handles: Single Handle

Origin: Domestic

Product Type: Shower Only

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spray Type: Full

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No

Weight: 2.66

Width: 7-3/4 in