Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)

You last purchased this on
 
Moen

Eva™ Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Eva™ Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #MT943BN
  • Item #2846429
  • Manufacturer Part #T943BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Two-handle lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Limited lifetime warranty
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Coating:
PVD
Collection:
Eva™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
8-1/2 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
9-1/2 in
MA Approved -:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
6-3/4 in
Trim Only:
Yes
Tub Spout Reach:
8-1/2 in
WaterSense Labeled:
No
Weight:
5.76 lb
Width:
16 in