Eva™ Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

Part #MT6420BN  |  Item #2846443  |  Manufacturer Part #T6420BN

$ 169.32 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Moen Eva™ Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel / $169.32

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Two-handle lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: Yes

Bathroom Faucet Type: Widespread

Brand Model Compatibility: 9000 Valve

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: 1224

Center Size: 8 in

Coating: PVD

Collection: Eva™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 4-22/25 in

Drain Included: Yes

EPA Compliant: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: 1224™ Duralast™ Cartridge, Lavatory Rough-in Valve

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Height: 6 in

Lead Law Compliant: Yes

MA Approved: Yes

Material: Brass, Metal

Maximum Deck Thickness: 3 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61, NSF 9

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Product Type: Faucet

Spout Height: 4 in

Spout Reach: 4-7/8 in

Spout Type: High Arc

Style: Transitional

Trim Only: Yes

Tub Spout Reach: 7 in

UL Listed: No

Valve Body Material: Brass

Valve Type: Lavatory Rough-In Valve

WaterSense Labeled: Yes

Weight: 5.1

Width: 14 in