Moen
Eva™ Two Handle Widespread Bathroom Sink Faucet in Chrome
Part #MT6420 | Item #2846343 | Manufacturer Part #T6420
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Two-handle lever handle makes it easy to adjust the water
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Faucet handles can be installed between 8" to 16" for a more customized widespread installation
- Complies with Americans with Disabilities Act (ADA) specifications
- Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- Limited lifetime warranty
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.18.1
ASME Specifications: ASME A112.18.1
Application: Residential
BAA Compliant: Yes
Bathroom Faucet Type: Widespread
Brand Model Compatibility: 9000 Valve
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Cartridge Type: 1224
Center Size: 8 in
Coating: Electroplated
Collection: Eva™
Color Finish: Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Depth: 4-22/25 in
Drain Included: Yes
EPA Compliant: Yes
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Material: Metal
Faucet Mount: Deck Mount
Faucet Valve Type: [1224™ Duralast™ Cartridge, Lavatory Rough-in Valve]
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 1.2 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Handle Material: Metal
Handle Type: Lever
Height: 6 in
Lead Law Compliant: Yes
MA Approved: Yes
Material: [Brass, Metal]
Maximum Deck Thickness: 3 in
Maximum Pressure: 60 psi
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372, NSF 9]
Number of Handles: Two Handle
Number of Holes: 3 Hole
Origin: Domestic
Spout Height: 4 in
Spout Reach: 4-7/8 in
Spout Type: High Arc
Trim Only: Yes
UL Listed: No
Valve Body Material: Brass
Valve Type: Lavatory Rough-In Valve
WaterSense Labeled: Yes
Weight: 5.1
Width: 14 in