Eva™ Wall Mount Toilet Tissue Holder in Polished Chrome

Part #CSIYB2808  |  Manufacturer Part #YB2808CH

Starting at
$ 21.15 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant
  • Pro-fit™ installation system with a built-in level
  • Includes template and mounting hardware
  • Limited lifetime warranty

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Eva™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-3/8 in

Height: 6-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-24/25 in

Material: Zinc

Mount Type: Wall

Pivoting: Yes

Projection: 3-3/8 in

Type: MYB2808CH

Width: 2-1/2 in

Frequently Purchased Together

+
+
+
$0

This Item: Moen Eva™ Wall Mount Toilet Tissue Holder in Polished Chrome / $21.15