Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

This product has been replaced by

Moen Brushed Nickel Two Handle Widespread Bathroom Sink Faucet
Moen Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Manufacturer Part #T6708BN
You last purchased this on
 
Moen

Method™ Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Brushed Nickel Two Handle Widespread Bathroom Sink Faucet
Moen Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Manufacturer Part #T6708BN
Moen

Method™ Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #MT6820BN
  • Item #4055492
  • Manufacturer Part #T6820BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Two-handle lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
Brand Model Compatibility:
9000 Valve
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1224
Coating:
PVD
Collection:
Method™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Depth:
13-31/50 in
EPA Compliant:
Yes
Faucet Center Size:
8 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
1224™ Duralast™ Cartridge, Lavatory Rough-in Valve
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Product Type:
Faucet
Spout Height:
5 in
Spout Reach:
3-1/2 in
Style:
Modern
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Type:
Lavatory Rough-In Valve
WaterSense Labeled:
Yes
Weight:
4.93 lb
Width:
9-1/4 in