ExactTemp® 3/4 in. IPS Thermostatic Valve

Part #MS3371  |  Item #2924089  |  Manufacturer Part #S3371

$ 451.13 EACH

Valve Size:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Moen ExactTemp® 3/4 in. IPS Thermostatic Valve / $451.13

Product Details

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Connection size
  • Connection type
  • No of ports

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: Yes

CSA Certified: [CSA B125.1, 1, CSA B125.3]

Collection: ExactTemp®

Color Finish: Brass

Color Finish Category: Brass Tones

Depth: 6-63/100 in

End Connection 1: IPS

End Connection 2: IPS

End Connection 3: IPS

End Connection 4: IPS

End Connections: IPS

Faucet Connection Size: 3/4 in

Flow Rate: 18 gpm

GSA Approved: No

Height: 5-1/4 in

Length: 5-22/25 in

MA Approved: Yes

Material: Brass

Number of Handles: Three Handle

Origin: Domestic

Product Type: Valve

UL Listed: No

Valve Body Material: Brass

Valve Size: 3/4 in

Valve Type: Tub & Shower Rough-In Valve

WaterSense Labeled: No

Weight: 4