Handle Kit Volume Control in Oil Rubbed Bronze
ExactTemp® Handle Kit Volume Control in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 780-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- Yes
- Coating:
- Painted
- Collection:
- ExactTemp®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 4-14/25 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Product Type:
- Handle
- Style:
- Modern
- UL Listed:
- No
- Weight:
- 1.48 lb