One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)
ExactTemp® One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 72-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Life Shine finish guaranteed not to tarnish, corrode or flake off
- Lever design for ease of use
- Brushed nickel finish provides a lightly brushed warm grey metallic look
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Full spray
- Advanced, self-pressurizing Moen Immersion(TM) rain shower technology channels water through the showerhead with three times more spray power than most rain showers for a more thorough rinse
- Moen valves not included Valve No. S3371, one or more S3600, sold separately required for operation
- ExactTemp thermostatic valve allows for pinpoint temperature control, get just the amount of water you want with our 3/4 -Inch volume control valve
- Complies with Americans with Disabilities Act (ADA) specifications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- BAA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- PVD
- Collection:
- ExactTemp®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7 in
- Diameter:
- 7 in
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/2 in
- MA Approved -:
- Yes
- Material:
- Metal
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Shower Arm Reach:
- 8 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spout Reach:
- 9-3/4 in
- Spray Type:
- Rain
- Style:
- Traditional
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic, Volume Control
- WaterSense Labeled:
- No
- Weight:
- 6.61 lb
- Width:
- 6-1/2 in