Two Handle Single Function Shower Faucet in Oil Rubbed Bronze (Trim Only)

You last purchased this on
 
Moen

ExactTemp® Two Handle Single Function Shower Faucet in Oil Rubbed Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

ExactTemp® Two Handle Single Function Shower Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #MTS3400ORB
  • Item #2924112
  • Manufacturer Part #TS3400ORB
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Lever handle makes it easy to adjust the water
  • ExactTemp(r) thermostatic valve allows you to dial in and maintain your ideal temperature for more precise temperature control; 3/4" volume control valve allows optimum water flow in homes with 1/2" or 3/4" plumbing
  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Full spray
  • 7" diameter spray head rainshower for exceptional water coverage
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Coating:
Painted
Collection:
ExactTemp®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
7 in
Diameter:
7 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection Size:
3/4 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/2 in
IAPMO Listed -:
No
MA Approved -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Domestic
Shower Arm Reach:
8 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
Style:
Traditional
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Trim Type:
Thermostatic, Volume Control
WaterSense Labeled:
No
Weight:
6.61 lb
Width:
6-1/2 in