Single Handle Thermostatic Valve Trim in Wrought Iron
ExactTemp® Single Handle Thermostatic Valve Trim in Wrought Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- M-pact® common valve system allows you to update the faucet style in the future without replacing any plumbing
- Limited lifetime warranty
- Exacttemp® thermostatic valve allows you to dial in and maintain your ideal temperature for more precise temperature control
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- S3371 and S3600 Valves
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- ExactTemp®
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Wrought Iron
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in