Moen

ExactTemp® Vertical Spa Trim with Showerhead Body Spray and Hand Shower in Brushed Nickel

Part #MTS276BN  |  Manufacturer Part #TS276BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: ExactTemp®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Mount: Wall Mount

Flow Rate: 2.5 gpm

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Four Handle

Trim Only: Yes

WaterSense Labeled: No