Extension Kit for Waterhill Vessel Lavatory Faucet Oil Rubbed Bronze

Part #MS115ORB  |  Item #3627373  |  Manufacturer Part #S115ORB

$ 193.90 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Limited lifetime warranty
  • Fits waterhill vessal lav faucets

Specifications

ADA Compliant: No

BAA Compliant: Yes

Brand Model Compatibility: Waterhill Vessel Lavatory Faucets

Coating: Painted

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

GSA Approved: No

Hardware Included: No

Length: 3 in

MA Approved: Yes

Origin: Domestic

Product Type: Vessel Extension Kits

UL Listed: No

Weight: 2.1