Extension Kit in Brushed Nickel
Extension Kit in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Antimicrobial:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 45311 Valve
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- EPA Compliant:
- No
- Faucet Material:
- Plastic
- Faucet Part Type:
- Extension Kit
- GSA Approved:
- No
- Grate Color Finish:
- Brushed Nickel
- Grate Color Finish Category:
- Nickel Tones
- Hardware Included:
- Yes
- Heat Rating:
- 160 °F
- IAPMO Listed -:
- No
- Insulated:
- No
- Length:
- 1 in
- Lights Included:
- No
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Origin:
- Domestic
- Overflow Included:
- No
- Pillow Included:
- No
- Pressure - Maximum:
- 100 psi
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.2 lb