Extension Kit in Polished Chrome
Extension Kit in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 9 PT: 2484-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 3320, 3330
- Coating:
- Electroplated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Extension Kit
- GSA Approved:
- No
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Length:
- 5-3/4 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Handle
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.34 lb
- Width:
- 1-7/8 in