Extension Kit in Wrought Iron

You last purchased this on
 
Moen

Extension Kit in Wrought Iron

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Extension Kit in Wrought Iron

  • Fast #
  • Part #M137347WR
  • Item #3254042
  • Manufacturer Part #137347WR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Wrought Iron Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Antique-inspired wrought iron finish gives your space a highly traditional feel
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Brand Model Compatibility:
3510, 3520, 3570, 63110, 63120, 63150, 63170
Coating:
Painted
Color Finish Category:
Bronze Tones
Color Finish Name:
Wrought Iron
End Connection 1:
MNPT
End Connections:
MNPT
Faucet Part Type:
Handle Extension Kit
Fitting Size 1:
1 in
Fitting Sizes:
1 in
GSA Approved:
No
IAPMO Listed -:
No
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.29 lb