Extension Kit Polished Chrome

You last purchased this on
 
Moen

Extension Kit Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Extension Kit Polished Chrome

  • Fast #
  • Part #M147556
  • Item #3978016
  • Manufacturer Part #147556
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Coating:
Electroplated
Color Finish Category:
Chromes
Color Finish Name:
Chrome
GSA Approved:
No
MA Approved -:
Yes
Origin:
Domestic
Product Type:
Spout
UL Listed:
No
Weight:
1.48 lb