Fastlock™ 72 in. Tension Shower Rod in Old World Bronze

Part #MTR1000OWB  |  Item #4207514  |  Manufacturer Part #TR1000OWB

$ 27.34 EACH

Color/Finish:
Old World Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Corrosion resistant
  • Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
  • Fastlock™ technology
  • Limited lifetime warranty

Specifications

Collection: Fastlock™

Color Finish: Old World Bronze

Color Finish Category: Bronze Tones

Installation Type: Secure Mount

Length: 72 in

Material: Stainless Steel

Type: MTR1000OWB