72 in. Tension Shower Rod in Polished Chrome
Fastlock™ 72 in. Tension Shower Rod in Polished Chrome
Frequently Purchased Together
Product Details
- Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
- Fastlock™ technology
- Corrosion resistant
- Limited lifetime warranty
Specifications
- Collection:
- Fastlock™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Installation Type:
- Secure Mount
- Length:
- 72 in
- Material:
- Stainless Steel