Moen Felicity™ 3 Light 300W Globe Bath Light

CSIYB9763

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Felicity™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
9 in
Height
8-11/16 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
3
Volts
120V
Watts
300
Width
28 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday