Single Function Hand Shower in Polished Chrome
Fina® Single Function Hand Shower in Polished Chrome
Frequently Purchased Together
Product Details
- One-function 1-1/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Vacuum breaker
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- Limited lifetime warranty
- Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
- Wall bracket included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Electroplated
- Collection:
- Fina®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 13-31/50 in
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 1-1/8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 2-3/4 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- Length:
- 8-1/4 in
- MA Approved -:
- Yes
- Origin:
- Domestic
- Pause Control:
- No
- Product Type:
- Hand Shower
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 2.57 lb
- Width:
- 9-1/4 in